
Terrace TRC-2302 Outdoor Safe Area Rug
Mfr # TRC2302-2211
Zoro # G110357367
product price: $32.45
/eaKey Features
Color
Black, Cream
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRC2302-2211
Zoro #
G110357367
UPC #
889292625142
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.24 in
Details
Color
Black, Cream
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
1.39 lb
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
Yes
Backing
No Backing
Machine Washable
No
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
Description
Experience a new level of comfort and style with the Terrace Collection Area Rug. Made in Turkey, this rug boasts a beautiful design that can effortlessly enhance any space. The rug is constructed from durable polypropylene using machine-woven technology, ensuring it stands up well to high traffic areas and can even be used outdoors for added versatility. It's also conveniently easy to clean; simply hose off with water and hang it to dry. For optimal use, we recommend pairing it with a rug pad. Experience the perfect blend of style, functionality, and comfort with this unique area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.