
Tibetan TBT-2301 Machine Crafted Area Rug
Mfr # TBT2301-710RD
Zoro # G910359646
product price: $775.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Beige, Tan
Style
Traditional
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Pile Height
0.47 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBT2301-710RD
Zoro #
G910359646
UPC #
888473838012
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.47 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.51 in
Details
Color
Charcoal, Beige, Tan
Style
Traditional
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Shape
Round
Features
Machine Crafted
Weight
34.1 lb
Includes
Care Label
Construction
Machine Woven
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
Yes
Sub Style
Updated Traditional
Backing
No Backing
Has Fringe
No
Description
This Tibetan area rug is the perfect choice for traditional style and high-traffic areas. Crafted in Turkey, this machine woven rug is made of a combination of Polypropylene and Polyester which gives it an elegant lustrous sheen. With its medium pile, this rug is durable and can handle everyday use. For added protection, we recommend using a rug pad with this piece to ensure its longevity. To keep it looking great for years to come, professional rug cleaning only is recommended for care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.