
Tibetan TBT-2306 Machine Crafted Area Rug
Mfr # TBT2306-23
Zoro # G110360442
product price:Â $90.00
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Charcoal, Beige
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBT2306-23
Zoro #
G110360442
UPC #
888473721505
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.47 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.51 in
Details
Color
Medium Gray, Charcoal, Beige
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
3.2 lb
Construction
Machine Woven
High Traffic Compatible
Yes
High/Low Texture
Yes
Backing
No Backing
Durable/Performance Rated
No
Sub Style
Mid-Century
Outdoor Safe
No
Printed Design
No
Machine Washable
No
Has Fringe
No
Description
Introducing the Tibetan area rug, a perfect blend of mid-century modern style and quality craftsmanship. This machine-woven piece is made from durable polypropylene and polyester to provide long-term wear in even the highest traffic areas. The medium pile height adds just enough texture to your home while still being comfortable underfoot. The Tibetan is recommended for use with an area rug pad for additional stability and ease of cleaning. Simply spot clean with a mild detergent when necessary to keep it looking great for years to come. Transform your space today with this timeless design!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.