Modern Bright Flowers Non-Slip Area Rug 6 ft 6 in x 6 ft 6 in Square Cream
- Mfr # 503CREAM6SQ
- Zoro # G522735067
product price:
$
128.99
/ea
Free Shipping & Returns
Key Features
Size
6'6" x 6'6" Square
Style
Floral
Material
Nylon
Shape
Square
Length (In.)
79 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 503CREAM6SQ
- Zoro #
- G522735067
- UPC #
- 847918136649
- Country of Origin
- Egypt
- Color
- Cream
- Style
- Floral
- Material
- Nylon
- Shape
- Square
- Item
- Area Rug
- Includes
- Area Rug
- Machine Washable
- No
- Backing Material
- Rubber
Dimensions
- Size
- 6'6" x 6'6" Square
- Length (In.)
- 79 in
- Width (In.)
- 79 in
- Thickness
- 0.2 in
Description
Discover the perfect blend of style and practicality with our Modern Bright Flowers Non-Slip Area Rug. Designed to captivate, this rug features a vibrant floral pattern that brings a lively, cheerful touch to any setting - from cozy bedrooms and welcoming living rooms to dining areas, hallways, and entryways. Crafted from high-quality nylon, this rug ensures long-lasting color vibrancy, resilience, and soft comfort underfoot, even in high-traffic areas. Its non-slip latex backing enhances safety and stability, making it a reliable choice for homes with kids or pets. The low pile height offers a smooth texture that’s easy to clean and maintain, seamlessly fitting into your daily routine. Available in a range of sizes and shapes - including oval rugs, square rugs, round rugs, runner rugs, and small mats - the Modern Bright Flowers Collection adapts beautifully to any room layout or decor style. Whether you’re looking to add a splash of color, brighten a minimalist space, or combine function with beauty, this rug is a standout addition to your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.