Tibetan TBT-2308 Machine Crafted Area Rug

  • Mfr # TBT2308-710103

  • Zoro # G810361664


product price:  $870.00
/ea
Free Shipping & Returns

Key Features

Color
Tan, Medium Gray, Charcoal, Ivory
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Pile Height
0.47 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBT2308-710103
Zoro #
G810361664
UPC #
888473721680
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.47 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.51 in

Details

Color
Tan, Medium Gray, Charcoal, Ivory
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
44.05 lb
High/Low Texture
Yes
Backing
No Backing
Has Fringe
No
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Construction
Machine Woven
Primary Color
Beige
High Traffic Compatible
Yes
Sub Style
Mid-Century
Machine Washable
No

Description

This Tibetan area rug from the Mid-Century Modern collection is sure to make a statement in any room. It's carefully woven with a blend of polypropylene and polyester for a soft, luxurious feel that stands up to high traffic areas. With its medium pile height, it has just the right amount of texture to create an inviting atmosphere. A rug pad is recommended for added stability and comfort. This high quality piece is made in Turkey and spot clean with mild detergent for easy upkeep.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.