Shop NULOOM
See all product information
Create Account
Remona Modern Abstract Area Rug 5ft x 8ft
- Mfr # BDSM11A-508
- Zoro # G013910553
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BDSM11A-508
- Zoro #
- G013910553
- UPC #
- 841388193669
- Country of Origin
- Türkiye
- Color
- Grey
- Style
- Modern/Contemporary
- Pattern
- Abstract
- Material
- 100% Polypropylene
- Shape
- Rectangle
- Weave Type
- Power Loomed
Dimensions
- Size
- 5 ft x 8 ft
- Length (In.)
- 96 in
- Width (In.)
- 60 in
- Thickness
- 0.40 in
Description
Add a touch of contemporary flair with this beautiful abstract area rug. Machine made in Turkey of soft synthetic materials this rug is built to last while remaining comfortable underfoot. This floor covering is sure to impress your guests and liven up any room that it is placed in. Create the home that you have always dreamed of with our easy to care for and pet friendly area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, bedroom, dining room, kitchen, and hallways
- A medium 0.31pile height allows for convenient placement in entryways and underneath furniture
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.