Tibetan TBT-2312 Machine Crafted Area Rug

  • Mfr # TBT2312-710RD

  • Zoro # G810363668


product price: $775.00
/ea
Free Shipping & Returns

Key Features

Color
Tan, Beige, Medium Gray, Charcoal
Shape
Round
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Pile Height
0.47 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBT2312-710RD
Zoro #
G810363668
UPC #
888473838371
Country of Origin
Turkey

Dimensions

Pile Height
0.47 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Size
7 ft 10 in x 7 ft 10 in
Thickness
0.51 in

Details

Color
Tan, Beige, Medium Gray, Charcoal
Shape
Round
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Weight
34.1 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
Yes
Backing
No Backing
Construction
Machine Woven
Sub Style
Mid-Century
Machine Washable
No
Style
Modern
Outdoor Safe
No
Printed Design
No

Description

Experience a fusion of comfort and style with our Mid-Century Modern Tibetan Area Rug. Made in Turkey, this machine woven piece is crafted from a sturdy blend of Polypropylene and Polyester, ensuring it can easily withstand high traffic areas in your home. The medium pile height adds a plush feel underfoot, making it an inviting centerpiece for any room. To enhance its durability and maintain its impeccable look, we recommend the use of a rug pad underneath. When it comes to cleaning, simply spot clean with mild detergent to keep your rug looking fresh and vibrant. Indulge in this chic addition to your living space that seamlessly blends functionality with aesthetic appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.