
Tibetan TBT-2318 Machine Crafted Area Rug
Mfr # TBT2318-93123
Zoro # G210364647
product price: $1,444.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Denim, Charcoal, Light Gray, White
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBT2318-93123
Zoro #
G210364647
UPC #
192201228045
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 4 in
Pile Height
0.47 in
Length (In.)
147.64 in
Width (In.)
106.3 in
Thickness
0.51 in
Details
Color
Dark Blue, Denim, Charcoal, Light Gray, White
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
59.94 lb
Includes
Care Label
Printed Design
No
Outdoor Safe
No
High/Low Texture
Yes
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
No
Sub Style
Minimalist
Has Fringe
No
Durable/Performance Rated
No
Backing
No Backing
Description
This Tibetan area rug is a modern minimalist masterpiece. Its unique combination of polypropylene and polyester fibers make it both durable and soft, perfect for high traffic areas. With a medium pile height, it adds just the right amount of texture to any room. Crafted in Turkey with machine-woven construction, this rug is sure to last for years to come. Spot clean with mild detergent as needed for easy maintenance. To ensure your rug?s longevity, we recommend pairing it with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.