Tibetan TBT-2329 Machine Crafted Area Rug

  • Mfr # TBT2329-2777

  • Zoro # G810364368


product price: $255.00
/ea
Free Shipping & Returns

Key Features

Color
Medium Gray, Light Gray, Gray, Dark Blue, Teal, Rust
Shape
Runner
Material
Face: 78% Polypropylene, 22% Polyester; Warp: 100% Jute
Pile Height
0.47 in
Length (In.)
90.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBT2329-2777
Zoro #
G810364368
UPC #
192201310474
Country of Origin
Turkey

Dimensions

Pile Height
0.47 in
Length (In.)
90.55 in
Width (In.)
31.5 in
Thickness
0.51 in
Size
2 ft 7 in x 7 ft 7 in

Details

Color
Medium Gray, Light Gray, Gray, Dark Blue, Teal, Rust
Shape
Runner
Material
Face: 78% Polypropylene, 22% Polyester; Warp: 100% Jute
Weight
10.89 lb
Features
Machine Crafted
Includes
Care Label
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
Construction
Machine Woven
Backing
No Backing
Has Fringe
No
High/Low Texture
Yes
Sub Style
Minimalist
Style
Modern

Description

This exquisite Tibetan area rug is the perfect addition to any modern home. Crafted from a high quality blend of polypropylene and polyester, this medium pile rug features a lustrous sheen and a high/low texture for added dimension. Machine-woven construction ensures durability and resilience even in high traffic areas, while its Turkish origin guarantees lasting value. For best results, use with a rug pad to provide extra cushioning beneath your feet. Easy spot cleaning makes maintenance simple and hassle-free. Make this beautiful Tibetan area rug part of your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.