Shop WORLD RUG GALLERY
See all product information
Create Account
Kids Play Road Rug Interactive Cityscape for Cars and Toys Indoor Soft Runner Rug 2' x 7' Cream
- Mfr # 3014CREAM2X7
- Zoro # G113072991
product price:Â
$
34.39
/ea
Key Features
Color
Cream
Shape
Rectangular
Pattern
Graphic
Material
Polypropylene
Length (In.)
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3014CREAM2X7
- Zoro #
- G113072991
- UPC #
- 847918126572
- Country of Origin
- Belgium
Dimensions
- Length (In.)
- 84 in
- Width (In.)
- 24 in
- Thickness
- 0.31 in
Details
- Color
- Cream
- Shape
- Rectangular
- Pattern
- Graphic
- Material
- Polypropylene
- Includes
- Area Rug
- Features
- Stain Resistant
- Stain Resistant
- Yes
- Back Material
- Jute
Description
Unleash your child's creativity with our captivating Road Map Kids rug, designed to ignite their imagination and foster hours of fun-filled play. The low 0.31-inch pile height provides a comfortable surface while ensuring effortless maintenance through easy spot cleaning and vacuuming. Crafted with meticulous attention to detail from the finest 100% polypropylene fabric and fortified by a sturdy jute backing, this rug guarantees exceptional quality and enduring performance. Watch as your child's playtime transforms into a thrilling adventure with this enchanting road map rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.