
Truva TRV-2301 Area Rug , With Fringe
Mfr # TRV2301-912
Zoro # G110357336
product price: $915.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Blue, Light Beige, Gray, Olive, Mustard, Rust
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRV2301-912
Zoro #
G110357336
UPC #
889292383882
Country of Origin
Turkey
Dimensions
Size
8 ft 8 in x 12 ft
Pile Height
0.24 in
Length (In.)
143.7 in
Width (In.)
104.33 in
Thickness
0.35 in
Details
Color
Blue, Light Beige, Gray, Olive, Mustard, Rust
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
36.44 lb
Includes
Care Label
Features
Has Fringe
Printed Design
No
Has Fringe
Yes
Construction
Machine Woven
Sub Style
Updated Traditional
Machine Washable
No
High/Low Texture
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
Canvas
Primary Color
Beetle Blue
Outdoor Safe
No
Description
Introducing the Truva Area Rug, a timeless and elegant piece that can add a touch of sophistication to any room. Crafted from soft and durable polyester, this machine woven rug is suitable for high traffic areas and features a medium pile height for optimal comfort. Its updated traditional design makes it perfect for both modern or classic style spaces. The fringe detailing at the edges adds an eye-catching finishing touch, while its construction in Turkey ensures top quality craftsmanship. Keep your rug looking great for longer by pairing it with a rug pad sold separately. Bring timeless elegance into your home with the Truva Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.