
Tuareg TRG-2302 Outdoor Safe Area Rug
Mfr # TRG2302-537
Zoro # G010360269
product price: $69.29
/eaKey Features
Color
Tan, Pale Blue, Navy, Blue, Taupe, Off-White
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2302-537
Zoro #
G010360269
UPC #
889292333788
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Tan, Pale Blue, Navy, Blue, Taupe, Off-White
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
7.34 lb
Includes
Care Label
Features
Outdoor Safe
Construction
Machine Woven
Machine Washable
No
Outdoor Safe
Yes
Sub Style
Bohemian
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
No
Backing
No Backing
Description
Introducing the Tuareg area rug from our Bohemian Global Collection! This beautiful, durable piece is perfect for any home. Crafted from Polypropylene in Turkey, this machine-woven rug features no pile and is designed to handle high traffic areas. It's even outdoor safe, so you can enjoy its beauty in any space! For easy maintenance, simply hose it off with water and hang to dry. We also recommend using a rug pad for added protection and comfort. Add a touch of global flair to your home today with the Tuareg area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.