
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2308-537
Zoro #
G210361400
UPC #
889292334082
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Cream, Dark Blue
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
7.34 lb
Outdoor Safe
Yes
Backing
No Backing
Durable/Performance Rated
No
Construction
Machine Woven
Has Fringe
No
Primary Color
Light Grey
High Traffic Compatible
Yes
Sub Style
Bohemian
Printed Design
No
High/Low Texture
No
Machine Washable
No
Description
Introducing the Tuareg area rug! This beautiful piece is an instant conversation starter, featuring a bold and colorful Bohemian Global design that will take your room to the next level. Made of Polypropylene for maximum durability, this machine-woven area rug is outdoor safe and perfect for high traffic areas in your home. For best results, we recommend using it with a rug pad. Cleaning is simple: just hose off with water and hang to dry. Crafted in Turkey, this eye-catching area rug will add a splash of personality and style to any living space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.