
Tuareg TRG-2318 Outdoor Safe Area Rug (Discontinued)
- Mfr # TRG2318-71010
- Zoro # G510363685
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2318-71010
Zoro #
G510363685
UPC #
889292334600
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Tan, Pale Blue, Navy, Blue, Taupe, Off-White
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
15.76 lb
Features
Outdoor Safe
Outdoor Safe
Yes
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven
High/Low Texture
No
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Bohemian
Backing
No Backing
Description
Introducing the Tuareg area rug, a one-of-a-kind piece from our Bohemian Global collection. This unique design is crafted in Turkey with machine woven polypropylene for unparalleled quality and durability, making it an ideal choice for high traffic areas. The no pile construction ensures that this rug can also be used outdoors without worry of fading or damage due to weather elements. To keep the Tuareg looking its best, we recommend using a rug pad and simply hosing off with water when needed before hanging to dry. Make a statement in your home or outdoor space with this exceptional area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.