
Tuareg TRG-2343 Outdoor Safe Area Rug (Discontinued)
- Mfr # TRG2343-71010
- Zoro # G910367405
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2343-71010
Zoro #
G910367405
UPC #
889292335850
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Taupe, Tan, Off-White
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
15.76 lb
Construction
Machine Woven
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
Yes
Printed Design
No
Backing
No Backing
Sub Style
Bohemian
Description
Introducing the Tuareg area rug, a beautiful and unique addition to any home. Made in Turkey, this machine-woven polypropylene rug has a bohemian global style that is sure to stand out and catch your eye. Featuring no pile, it is perfect for high traffic areas of your home - even outdoor spaces! It's easy to maintain as well; simply hose off with water and hang to dry. For added protection, we recommend using a rug pad underneath. Whether you are looking for an eye-catching statement piece or something more subtle for everyday use, the Tuareg area rug will add character and comfort to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.