
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2347-679
Zoro #
G810368281
UPC #
889292336048
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Light Beige, Tan, Cream
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
11.84 lb
Primary Color
Khaki
High Traffic Compatible
Yes
Has Fringe
No
Sub Style
Updated Traditional
Printed Design
No
High/Low Texture
No
Outdoor Safe
Yes
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
Construction
Machine Woven
Description
Introducing the Tuareg area rug! This updated traditional style rug is perfect for adding a touch of modern elegance to any room in your home. Its machine woven construction using polypropylene provides exceptional durability and resilience, making it a great choice for high traffic areas. Plus, it's even outdoor safe and can be hosed off with water for easy cleaning! For added comfort and cushioning, we recommend using this rug with a rug pad. Upgrade the look of your living space today with the Tuareg area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.