
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2349-679
Zoro #
G910367993
UPC #
889292336147
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Cream, Dark Blue
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
11.84 lb
Sub Style
Bohemian
Outdoor Safe
Yes
Printed Design
No
Primary Color
Sterling Grey
Machine Washable
No
Has Fringe
No
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
Make your space come alive with the eye-catching and globally inspired Tuareg area rug. Crafted from durable polypropylene, this machine-woven piece is designed to withstand high traffic areas of your home. Its no pile design makes it perfect for outdoor spaces, while its bohemian global style adds a unique texture and vibrancy to any room. Plus, its care instructions are as easy as hosing it off with water and hanging to dry - making cleaning a breeze! Add this statement piece to your home today for an instant upgrade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.