
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2351-537
Zoro #
G810368656
UPC #
889292336239
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Tan, Cream, Light Beige
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
7.34 lb
Sub Style
Bohemian
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
No
Primary Color
Khaki
High Traffic Compatible
Yes
Outdoor Safe
Yes
Printed Design
No
Description
Introducing our Tuareg collection area rug, a stunning blend of Bohemian Global style to elevate your outdoor or indoor space. This Turkish-manufactured rug is machine woven from durable polypropylene and features a no pile construction, making it perfect for high traffic areas. To ensure longevity and stability, we recommend using this piece with a rug pad. Cleaning couldn't be easier - simply hose off with water and hang it out to dry. Whether you're looking to add character to your patio or a chic touch to your living room, this outdoor safe area rug is an effortless way to introduce global style into your d?cor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.