
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2358-537
Zoro #
G810347842
UPC #
889292336581
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Cream, Dark Blue
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
7.34 lb
Features
Outdoor Safe
Primary Color
Sterling Grey
High Traffic Compatible
Yes
Construction
Machine Woven
Machine Washable
No
Backing
No Backing
Outdoor Safe
Yes
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
Sub Style
Moroccan
Printed Design
No
Description
This Tuareg area rug is the perfect way to add a global touch to any outdoor space. Its beautiful geometric pattern and no pile construction make it a great choice for high traffic areas. This outdoor safe rug is made of polypropylene and machine woven in Turkey, so you know you're getting quality and style that will last. To keep this rug looking its best, simply hose it off with water and hang to dry. For added comfort and durability, we recommend pairing it with an appropriate rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.