
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2363-537
Zoro #
G610349077
UPC #
889292380140
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Cream, Dark Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
7.34 lb
Includes
Care Label
Sub Style
Minimalist
Backing
No Backing
Has Fringe
No
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
No
Outdoor Safe
Yes
Primary Color
Light Silver
Printed Design
No
High Traffic Compatible
Yes
Description
This Tuareg area rug is the perfect addition to your minimalist modern space. A machine-woven construction from polypropylene ensures it is both durable and easy to maintain. It can be used indoors or outdoors, with a recommended use of a rug pad underneath for added comfort and stability. Its low pile design makes it perfect for high traffic areas while also being easy to clean - simply hose off with water, hang to dry, and you're good to go! Add this stylish yet practical piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.