
Tuscany TUS-2301 Machine Crafted Area Rug
Mfr # TUS2301-23
Zoro # G110361685
product price: $90.00
/ea
Free Shipping & Returns
Key Features
Color
Metallic Gold, Blue, Tan, Sage, Dusty Sage
Style
Modern
Material
Face: 91% Polypropylene, 9% Polyester; Warp: 100% Polyester
Pile Height
0.54 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUS2301-23
Zoro #
G110361685
UPC #
888473927228
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.54 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.87 in
Details
Color
Metallic Gold, Blue, Tan, Sage, Dusty Sage
Style
Modern
Material
Face: 91% Polypropylene, 9% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
3.78 lb
Includes
Care Label
Features
Machine Crafted
Printed Design
No
Outdoor Safe
No
High/Low Texture
Yes
Has Fringe
No
High Traffic Compatible
Yes
Sub Style
Mid-Century
Construction
Machine Woven
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
Description
Bring an element of sophistication to your home with this Tuscany area rug. The modern design of this floor covering is perfect for adding a touch of style and luxury to any room. Constructed from a blend of polypropylene and polyester, this high-pile, high/low rug is machine woven for durability in Turkey. To maximize the life and beauty of your rug, it is recommended that you use a rug pad beneath it. For best results, professional rug cleaning only is advised when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.