
Tuscany TUS-2301 Machine Crafted Area Rug
Mfr # TUS2301-6796
Zoro # G810361619
product price: $795.00
/ea
Free Shipping & Returns
Key Features
Color
Metallic Gold, Blue, Tan, Sage, Dusty Sage
Style
Modern
Material
Face: 91% Polypropylene, 9% Polyester; Warp: 100% Polyester
Pile Height
0.54 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUS2301-6796
Zoro #
G810361619
UPC #
888473927242
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.54 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.87 in
Details
Color
Metallic Gold, Blue, Tan, Sage, Dusty Sage
Style
Modern
Material
Face: 91% Polypropylene, 9% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
40.58 lb
Includes
Care Label
Has Fringe
No
High/Low Texture
Yes
Sub Style
Mid-Century
Printed Design
No
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Description
Bring an element of sophistication to your home with this Tuscany area rug. The modern design of this floor covering is perfect for adding a touch of style and luxury to any room. Constructed from a blend of polypropylene and polyester, this high-pile, high/low rug is machine woven for durability in Turkey. To maximize the life and beauty of your rug, it is recommended that you use a rug pad beneath it. For best results, professional rug cleaning only is advised when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.