
Tuscany TUS-2303 Machine Crafted Area Rug
Mfr # TUS2303-6796
Zoro # G510362473
product price: $795.00
/ea
Free Shipping & Returns
Key Features
Color
Bright Yellow, Light Beige, Aqua, Gray, Rust, Metallic Gold
Style
Modern
Material
Face: 91% Polypropylene, 9% Polyester; Warp: 100% Polyester
Pile Height
0.54 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUS2303-6796
Zoro #
G510362473
UPC #
888473927365
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.54 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.87 in
Details
Color
Bright Yellow, Light Beige, Aqua, Gray, Rust, Metallic Gold
Style
Modern
Material
Face: 91% Polypropylene, 9% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
40.58 lb
Includes
Care Label
Features
Machine Crafted
Construction
Machine Woven
Outdoor Safe
No
Has Fringe
No
Printed Design
No
High/Low Texture
Yes
High Traffic Compatible
Yes
Sub Style
Mid-Century
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
Description
This Tuscany area rug will be the perfect addition to any modern space. Its high pile, polypropylene and polyester construction and machine woven design offer a luxurious feel that is soft to the touch. The high/low effect of this rug adds texture, depth and visual interest, making it an ideal choice for any room in your home. With its durable construction and made-in-Turkey quality, this Tuscany area rug will last you for years to come. Don't forget to add a rug pad underneath for added comfort and protection! For cleaning, we recommend professional rug cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.