Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuscany TUS-2321 Machine Crafted Area Rug

  • Mfr # TUS2321-23

  • Zoro # G210367433


product price: $90.35
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 2 ft 11 in
Color
Gray, Cream, Light Gray, Light Beige
Style
Traditional
Material
Face: 85% Polypropylene, 15% Polyester
Pile Height
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TUS2321-23
Zoro #
G210367433
UPC #
889292229579
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0.79 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.91 in

Details

Color
Gray, Cream, Light Gray, Light Beige
Style
Traditional
Material
Face: 85% Polypropylene, 15% Polyester
Shape
Rectangle
Weight
4.18 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
No
Has Fringe
No
Printed Design
No
Machine Washable
No
High/Low Texture
Yes

Description

This Tuscany area rug from our Updated Traditional collection is a timeless piece that adds luxury to any room. Constructed of high-quality polypropylene and polyester, this machine woven rug was made in Turkey for superior craftsmanship. The high pile provides extra cushioning and comfort, while the spot clean mild detergent care instructions make upkeep a breeze. For best results, we recommend using with a rug pad not included. This exquisite area rug will instantly elevate the look of your space with its classic design and sophisticated style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.