Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuscany TUS-2332 Machine Crafted Area Rug

  • Mfr # TUS2332-710SQ

  • Zoro # G310349094


product price: $790.00
/ea
Free Shipping & Returns

Key Features

Color
Brown, Cream, Blue, Bright Yellow, Light Beige, Gray
Shape
Square
Material
Face: 100% Polypropylene
Pile Height
0.79 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUS2332-710SQ
Zoro #
G310349094
UPC #
889292348843
Country of Origin
Turkey

Dimensions

Pile Height
0.79 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.87 in
Size
7 ft 10 in x 7 ft 10 in

Details

Color
Brown, Cream, Blue, Bright Yellow, Light Beige, Gray
Shape
Square
Material
Face: 100% Polypropylene
Includes
Care Label
Weight
44.64 lb
Features
Machine Crafted
Style
Traditional
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Updated Traditional
Printed Design
No
High/Low Texture
Yes
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing

Description

This Tuscany area rug is the perfect way to give your living space a classic look. Featuring a traditional style and made of high-quality Polypropylene, this machine woven rug offers superior durability, making it a great addition to any home. With its high pile and unique high/low construction, this rug will provide you with comfort and an inviting atmosphere in your living room or bedroom. Made in Turkey, this area rug is sure to last for years to come! Plus, we recommend using a rug pad underneath for added stability and protection. Professional cleaning only is required for care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.