
Urban Shag USG-2326 Machine Crafted Area Rug (Discontinued)
- Mfr # USG2326-710103
- Zoro # G810362678
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USG2326-710103
Zoro #
G810362678
UPC #
889292406772
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
1.97 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
2.01 in
Details
Color
Beige, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
39.24 lb
Features
Machine Crafted
Machine Washable
No
High/Low Texture
No
Printed Design
No
Backing
No Backing
Has Fringe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Sub Style
Moroccan
Outdoor Safe
No
Durable/Performance Rated
No
Description
Bring a warm, welcoming atmosphere to any room with this Urban Shag area rug! Constructed from durable polypropylene and machine-woven in Turkey, this Moroccan Global style area rug has a plush pile that's perfect for snuggling up on. Featuring an intricate geometric pattern, this eye-catching area rug is sure to turn heads. For optimal performance and longevity, we recommend using the rug with a non-slip pad not included. With its timeless design and vibrant colors, this area rug is sure to be the centerpiece of your home for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.