
Urban Shag USG-2327 Machine Crafted Area Rug
Mfr # USG2327-710103
Zoro # G710362655
product price: $610.00
/ea
Free Shipping & Returns
Key Features
Color
Camel, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
1.97 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USG2327-710103
Zoro #
G710362655
UPC #
889292406826
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
1.97 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
2.01 in
Details
Color
Camel, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
39.24 lb
Sub Style
Moroccan
Has Fringe
No
Printed Design
No
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Description
Bring a warm, welcoming atmosphere to any room with this Urban Shag area rug! Constructed from durable polypropylene and machine-woven in Turkey, this Moroccan Global style area rug has a plush pile that's perfect for snuggling up on. Featuring an intricate geometric pattern, this eye-catching area rug is sure to turn heads. For optimal performance and longevity, we recommend using the rug with a non-slip pad not included. With its timeless design and vibrant colors, this area rug is sure to be the centerpiece of your home for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.