
Urban Shag USG-2339 Machine Crafted Area Rug
Mfr # USG2339-9312
Zoro # G910364633
product price: $960.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Dusty Pink, White
Style
Global
Material
Face: 100% Polypropylene
Pile Height
1.97 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USG2339-9312
Zoro #
G910364633
UPC #
889292430524
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
1.97 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
2.05 in
Details
Color
Dusty Pink, White
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
53.91 lb
Has Fringe
No
Printed Design
No
Sub Style
Bohemian
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Primary Color
Off-White
Machine Washable
No
High/Low Texture
Yes
Description
This Urban Shag area rug is the perfect way to add a modern, global style to your home. Made of durable Polypropylene, it has a plush pile that is both high and low for a unique texture and feel. The machine woven construction makes this area rug strong and resilient, while the Turkish craftsmanship ensures its quality. Use with a rug pad for added comfort and stability, and remember to have it professionally cleaned for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.