
Urban Shag USG-2345 Machine Crafted Area Rug
Mfr # USG2345-9312
Zoro # G810365419
product price: $960.00
/eaKey Features
Size
9 ft 2 in x 12 ft
Color
Beige, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
1.97 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USG2345-9312
Zoro #
G810365419
UPC #
889292430586
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
1.97 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
2.01 in
Details
Color
Beige, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
53.91 lb
Includes
Care Label
High/Low Texture
No
Backing
No Backing
Printed Design
No
Primary Color
Pearl
Sub Style
Scandinavian
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Machine Woven
Description
Introducing the Urban Shag Area Rug ? a perfect blend of Scandinavian modern and plush comfort. This stunning piece is crafted from polypropylene to ensure lasting quality and durability, while its machine-woven construction ensures maximum softness and comfort. Perfect for any room in your home, this rug features a lush pile that will add warmth to your space. Plus, it is made in Turkey for an added touch of luxury. Be sure to pair this beautiful area rug with a non-slip rug pad not included to keep it securely in place for years of enjoyment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.