
Valerie VLA-2306 Handmade Area Rug
Mfr # VLA2306-69
Zoro # G210354280
product price: $1,070.00
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Charcoal, Medium Gray
Style
Traditional
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLA2306-69
Zoro #
G210354280
UPC #
889292429184
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.16 in
Details
Color
Off-White, Charcoal, Medium Gray
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Weight
12.96 lb
Features
Handmade
Includes
Care Label
Printed Design
No
Machine Washable
No
Has Fringe
Yes
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Construction
Hand Woven
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Description
Enhance any room in your home with the Valerie Area Rug. This traditional style rug is hand-woven from wool in India and features a fringe for an elegant touch. The flat construction makes it a great fit for high-traffic areas, and its no-pile design ensures durability and easy cleaning. With its low profile, this area rug looks great on hardwood floors or carpeted surfaces and is sure to bring timeless beauty to your space. To protect your flooring, we recommend using a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.