
Valet VAT-2310 Machine Crafted Area Rug (Discontinued)
- Mfr # VAT2310-2211
- Zoro # G810350170
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VAT2310-2211
Zoro #
G810350170
UPC #
889292618823
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.59 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.63 in
Details
Color
Cream, Gray, Blue, Beige, Mustard, Burnt Orange
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
2.5 lb
Features
Machine Crafted
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
Primary Color
Light Silver
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
Machine Washable
No
Construction
Machine Woven
Description
Introducing the Valet area rug! This exquisite piece is perfect for any space, made from high-quality polyester and crafted with a unique style. Its machine woven construction ensures long-lasting durability. This rug features a high pile that creates an eye-catching texture, offering an elegant look to your living space. To maintain its quality, spot clean it with mild detergent when needed. For added comfort and cushioning, pair this rug with a rug pad for extra support. Imported from Turkey, the Valet area rug will bring a luxurious touch to any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.