
Venezia VNZ-2309 Machine Crafted Area Rug
Mfr # VNZ2309-5373
Zoro # G310362567
product price: $99.79
/ea
Free Shipping & Returns
Key Features
Color
Slate, Light Beige, Black
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNZ2309-5373
Zoro #
G310362567
UPC #
888473793397
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.43 in
Details
Color
Slate, Light Beige, Black
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
12.5 lb
Features
Machine Crafted
Durable/Performance Rated
No
Backing
No Backing
Primary Color
Gray
High/Low Texture
Yes
Printed Design
No
Has Fringe
No
Machine Washable
No
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Updated Traditional
Description
This Venezia area rug is the perfect choice for adding a classic, traditional touch to any room. Its medium pile height ensures excellent durability, making it ideal for high traffic areas. The machine woven construction of polypropylene and polyester fibers make this rug highly resistant to wear and tear. This rug was crafted in Turkey with superior workmanship for long lasting quality. For added comfort and protection, we recommend using a non-skid rug pad underneath sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.