Zoro Homepage

Verde VDE-2301 Machine Crafted Area Rug

  • Mfr # VDE2301-9212

  • Zoro # G310350991


product price: $735.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Light Beige
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDE2301-9212
Zoro #
G310350991
UPC #
889292445610
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
1.97 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
2.05 in

Details

Color
Light Beige
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
41.8 lb
Has Fringe
No
Backing
No Backing
Printed Design
No
Outdoor Safe
No
Machine Washable
No
High/Low Texture
No
Sub Style
Minimalist
Primary Color
Khaki
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Machine Woven

Description

Introducing the Verde area rug, a modern and minimalist masterpiece from Turkey. This machine-woven polyester rug is designed to bring both comfort and style to your home. Enjoy its plush pile as it adds warmth and texture to your room decor. The Verde area rug is sure to be an eye-catching centerpiece in any room of your home. Its simple yet sophisticated design ensures it will fit in with almost any existing color palette or decor style. Plus, for added comfort we recommend using a rug pad sold separately. Add this elegant piece to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.