
Wanderlust WNL-2309 Machine Crafted Area Rug
Mfr # WNL2309-710103
Zoro # G110368233
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Color
Sky Blue, Ink Blue, Charcoal, White, Light Slate, Black
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WNL2309-710103
Zoro #
G110368233
UPC #
888473928331
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.35 in
Details
Color
Sky Blue, Ink Blue, Charcoal, White, Light Slate, Black
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
26.43 lb
Features
Machine Crafted
Includes
Care Label
Machine Washable
No
High/Low Texture
No
Printed Design
No
Construction
Machine Woven
Primary Color
Blue
Has Fringe
No
Sub Style
Minimalist
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Description
This Wanderlust area rug will bring a contemporary touch to any room. The medium pile is perfect for high traffic areas and the machine woven construction ensures a durable and long-lasting product. Made of polyester in Turkey, this area rug is easy to care for with spot cleaning only. For best results, pair with a rug pad sold separately. This eye-catching area rug is sure to make a statement in your home while providing comfort and warmth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.