
Wanderlust WNL-2310 Machine Crafted Area Rug
Mfr # WNL2310-67RD
Zoro # G310367951
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Color
Light Slate, White, Charcoal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WNL2310-67RD
Zoro #
G310367951
UPC #
888473996439
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 6 ft 7 in
Pile Height
0.31 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.35 in
Details
Color
Light Slate, White, Charcoal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Round
Weight
14.21 lb
Features
Machine Crafted
Includes
Care Label
Outdoor Safe
No
Sub Style
Minimalist
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
High/Low Texture
No
Backing
No Backing
Has Fringe
No
Primary Color
Gray
High Traffic Compatible
Yes
Description
Introducing the Wanderlust Area Rug, the perfect blend of minimalist modern style and practicality. Crafted in Turkey with a machine woven construction, this rug boasts a medium pile that is perfectly designed for high traffic areas in your home. Made entirely from polyester, it's robust and durable yet soft underfoot for ultimate comfort. Its sleek design effortlessly enhances any living space, making it an essential addition to your home decor. To maintain its pristine condition, simply spot clean with water. For an optimal experience, we recommend using this rug with a rug pad. Elevate your interior design game with our Wanderlust Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.