Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winchester WIN-2300 Handmade Area Rug

  • Mfr # WIN2300-576

  • Zoro # G110367373


product price: $595.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 7 ft 6 in
Color
Rust, Dark Blue, Sage, Medium Brown, Light Beige
Style
Modern
Material
Face: 100% Wool
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIN2300-576
Zoro #
G110367373
UPC #
889292310239
Country of Origin
India

Dimensions

Size
5 ft x 7 ft 6 in
Pile Height
0.24 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.47 in

Details

Color
Rust, Dark Blue, Sage, Medium Brown, Light Beige
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
32.63 lb
Backing
Canvas
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Hand Tufted
High/Low Texture
No
Has Fringe
No
Sub Style
Minimalist
Machine Washable
No

Description

This Winchester area rug will bring a modern, sophisticated look to any room. The medium pile and hand tufted construction of this wool rug make it soft and durable, while the made in India craftsmanship ensures quality. Perfect for high traffic areas, this rug is easy to maintain with spot cleaning only. For added comfort and protection, we recommend using a rug pad not included. Place this unique area rug in your living space for a stylish upgrade that will last.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.