
Yuva YUV-2300 Performance Rated Area Rug
Mfr # YUV2300-23
Zoro # G810357650
product price: $42.49
/eaKey Features
Color
Rust, Mustard, Black, Medium Gray, Cream
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Cotton
Pile Height
0.79 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YUV2300-23
Zoro #
G810357650
UPC #
192201301748
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.79 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.98 in
Details
Color
Rust, Mustard, Black, Medium Gray, Cream
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Cotton
Shape
Rectangle
Features
Performance Rated
Weight
2.28 lb
Includes
Care Label
Durable/Performance Rated
Yes
Construction
Hand Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No
Backing
No Backing
Printed Design
No
Primary Color
Gray
Sustainable
Made with Recycled Materials
Has Fringe
No
High/Low Texture
Yes
Sub Style
Bohemian
Description
This Yuva area rug will instantly add a global style to any room. Hand woven in India, this high pile, high/low construction is made of recycled PET yarn for a sustainable and eco-friendly touch. To ensure longevity of the rug, we recommend using with a non-slip rug pad not included. Care is simple - spot clean only. Whether you're looking for a statement piece or something more subtle, this Yuva area rug will be the perfect finishing touch for your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.