Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zainab ZAI-2300 Handmade Area Rug

  • Mfr # ZAI2300-81012

  • Zoro # G810358602


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Color
Aqua, Ink Blue, Sage, Light Olive, Dark Green, White
Shape
Rectangle
Material
Face: 70% Cotton, 30% Polyester
Pile Height
0 in
Length (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZAI2300-81012
Zoro #
G810358602
UPC #
889292219983
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.39 in
Size
8 ft 10 in x 12 ft

Details

Color
Aqua, Ink Blue, Sage, Light Olive, Dark Green, White
Shape
Rectangle
Material
Face: 70% Cotton, 30% Polyester
Weight
34.98 lb
Includes
Care Label
Features
Handmade
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Machine Washable
No
Backing
No Backing
Printed Design
Yes
Has Fringe
Yes
Style
Traditional
Construction
Hand Woven

Description

Introducing the Zainab area rug, a traditional-style piece made of both cotton and polyester. Hand woven in India, this no pile rug is designed to last and will add a touch of warmth to any room. For best results use with a rug pad not included for added cushioning and stability. Professional cleaning only is recommended to ensure long-term care of your beautiful new floor covering. Add an elegant touch to your home today with the Zainab area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.