Zoro Homepage

Zainab ZAI-2316 Handmade Area Rug

  • Mfr # ZAI2316-268

  • Zoro # G410360456


product price: $215.00
/ea
Free Shipping & Returns

Key Features

Color
Sage, Dark Green, Light Olive, Light Pink, Wheat, White
Shape
Runner
Material
Face: 70% Cotton, 30% Polyester
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZAI2316-268
Zoro #
G410360456
UPC #
888473966111
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.39 in
Size
2 ft 6 in x 8 ft

Details

Color
Sage, Dark Green, Light Olive, Light Pink, Wheat, White
Shape
Runner
Material
Face: 70% Cotton, 30% Polyester
Features
Handmade
Weight
6.6 lb
Includes
Care Label
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
Yes
Backing
No Backing
Style
Traditional
Durable/Performance Rated
No
Sub Style
Updated Traditional
Has Fringe
Yes
High/Low Texture
No
Outdoor Safe
No
Construction
Hand Woven

Description

Introduce your home to a classic style with the Zainab Area Rug. This traditional area rug is perfect for any room or hallway that needs a touch of timelessness. It is hand woven in India with a blend of cotton and polyester, giving it softness and durability. The low-pile construction ensures this rug will last for years while its fringe adds an extra element of texture and visual interest. To ensure your floors are protected, we recommend using a rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.