Zoro Homepage

901T Contemporary Wood 1 Toggle Wall Plate Medium Oak

  • Mfr # LI153417

  • Zoro # G004002366


product price: $30.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI153417
Zoro #
G004002366
UPC #
654204800906
Country of Origin
China

Description

Features
  • Contemporary Wood 1 Toggle Wall Plate
  • 1 toggle wall plate
  • Medium oak
  • Matching screws
  • Complements wood furniture, floors and moldings
Specifications
  • Dimension: 7.5" H x 3.9" W x 0.3" L
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.