Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Livewire XHD Series 24 AWG High Speed HDMI Cable with Ethernet 3ft LI216802

XHD Series 24 AWG High Speed HDMI Cable with Ethernet 3ft (Discontinued)

  • Mfr # LI216802
  • Zoro # G415768448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LI216802
Zoro #
G415768448
UPC #
652513406055
Country of Origin
China

Description

X3V High Speed HDMI cables with Ethernet feature 10.2 Gbps 4Kx2k resolution 3D capability and are specifically designed for Home Theater Pro AV and all heavy duty and long distance applications. Unlike standard HDMI cables that can only transmit 1080p up to 15ft X3V -HDMI cables can transmit HDMI as long as 50ft usually without the need for an extender or a repeater. -X3V HDMI cables utilize a large 24 gauge OFC oxygen free copper center conductor to ensure extremely low attenuation and excellent signal transfer for high definition HDTV cable performance over longer distances than traditional hdmi cables. Ethernet capability allows for networking of audio-visual and computer components. X3V HDMI cables support the latest in HDMI technology including high speeds of up to 10.2 Gbps Deep Color and Dolby True HD and DTS-HD Master audio. -X3V HDMI cables also have an audio return channel are 3-D capable and support for 4K resolution. Premium triple shielding provides maximum rejection of all EM and RF interference and 24k gold connectors ensure superior connectivity. UL rated cable and CL3 rating makes this the perfect cable for commercial and residential installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.