Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aero 2 Light Antique Brass ADA Bath Vanity

  • Mfr # 10102-01

  • Zoro # G7379506


product price: $142.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
4.5" (Horizontal)
Width
17.75" (Horizontal)
Design
Contemporary
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10102-01
Zoro #
G7379506
UPC #
847284060630
Country of Origin
China

Dimensions

Height
4.5" (Horizontal)
Width
17.75" (Horizontal)
Extension Height
4"

Details

Item
Aero 2 Light Antique Brass ADA Bath Vani
Watts
60
Design
Contemporary
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Number of LEDs
2
Housing Finish
Antique Brass
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Backplate Dimmension
4.5" Sq.
Glass/Shade Type
Hand Blown Satin Opal White Twist Lock Glass
Fixture type
ADA Bath Vanity

Description

Aero 2 Light Antique Brass ADA Bath Vani

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.