Zoro Homepage

Alexis 1 Light Brushed Nickel Ceiling Mo

  • Mfr # 41144-91

  • Zoro # G7060586


product price: $142.90
/ea
Free Shipping & Returns

Key Features

Watts
40
Height
12.5"
Material - Track Lighting Head
Steel
Lamp Type
Medium Base
Design
New Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41144-91
Zoro #
G7060586
UPC #
847284057678
Country of Origin
China

Dimensions

Height
12.5"
Diameter
11"
Canopy Size
5" Dia x 1" H

Details

Item
Alexis 1 Light Brushed Nickel Ceiling Mo
Watts
40
Material - Track Lighting Head
Steel
Lamp Type
Medium Base
Design
New Traditional
Number of LEDs
1
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Clear Crystal Rods/ Hand Crafted Translucent Fabric Shade
Fixture type
Semi-Flush

Description

Alexis 1 Light Brushed Nickel Ceiling Mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.