Zoro Homepage

Allendale 3 Light Bronze Ceiling Mount

  • Mfr # 40663-07

  • Zoro # G7367283


product price: $347.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
11"
Design
Contemporary
Number of LEDs
3
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40663-07
Zoro #
G7367283
UPC #
847284055315
Country of Origin
China

Dimensions

Height
11"
Diameter
14.875"
Canopy Size
4.75" D

Details

Item
Allendale 3 Light Bronze Ceiling Mount
Watts
60
Design
Contemporary
Number of LEDs
3
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
Description/Special Features
Suitable For Damp Locations
Housing Finish
Bronze
Fixture type
Ceiling Mount
Glass/Shade Type
Oatmeal Color Fabric Hardback Shade Inside & Clear Crystals

Description

Allendale 3 Light Bronze Ceiling Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.