Zoro Homepage

Alpine 10 Light Polished Nickel Linear Chandelier

  • Mfr # 40259-35

  • Zoro # G7366906


product price: $963.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
18.5" - 48.5" Adj. H
Width
15.5"
Length
42.5"
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40259-35
Zoro #
G7366906
UPC #
847284049611
Country of Origin
China

Dimensions

Height
18.5" - 48.5" Adj. H
Width
15.5"
Length
42.5"
Canopy Size
11" L x 4.5" W x .75" H

Details

Item
Alpine 10 Light Polished Nickel Linear C
Watts
60
Lamp Type
Candelabra Base
Number of LEDs
10
Design
Transitional
Includes
2 x 6", 2 x 12" and 2 x 18" stem sections.
Material - Track Lighting Head
Steel
Housing Finish
Polished Nickel
Description/Special Features
Suitable For Damp Locations
Wire
10'
Fixture type
Linear Chandelier

Description

Alpine 10 Light Polished Nickel Linear C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.