Zoro Homepage

Antique Brass Pendant Chandelier, 6 Light

  • Mfr # 49446-01

  • Zoro # G103068553


product price: $499.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base
Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Number of Lights
6
Style
Transitional, Updated Traditional, English Country, Rustic, Casual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49446-01
Zoro #
G103068553
UPC #
847284073838
Country of Origin
China

Dimensions

Diameter
24"
Height
25.5"
Chain Length
3'
Canopy Size
5.125" Dia x 1" H

Details

Item
Antique Brass Pendant Chandelier,6 Light
Housing Finish
Antique Brass
Lamp Type
Candelabra Base
Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Number of Lights
6
Style
Transitional, Updated Traditional, English Country, Rustic, Casual
Type
Hand Crafted Hardback Shade Completely Finished with Oatmeal Color Fabric Outside & Inside
Material
Steel
Wire
8'
Fixture type
Pendant Chandelier

Description

Antique Brass Pendant Chandelier,6 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.