Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ellory 45.75in wide 13 Light Chandelier in Patina Brass
- Mfr # F1246-PBR
- Zoro # G916305777
product price:Â
$
3,964.00
/ea
Key Features
Fixture Wattage
15W
Housing Finish
Patina Brass
Voltage
120V
Height
44.25 in
Number of Lights
13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1246-PBR
- Zoro #
- G916305777
- UPC #
- 197292134879
- Country of Origin
- Viet Nam
- Item
- Chandelier
- Fixture Wattage
- 15W
- Housing Finish
- Patina Brass
- Voltage
- 120V
- Number of Lights
- 13
- Includes
- Fixture, Hardware
- Material
- Steel
- Bulb Type
- G25
- Bulb Included
- No
- Lamp Base
- E26 Medium Base
- Location Rating
- UL Damp
Dimensions
- Height
- 44.25 in
- Width
- 45.75 in
Description
The innovative design details of Caelum modernize a classic ring-chandelier silhouette. Seedy cloud glass bowls perch closely along the frame to create a luxe, maximalist feel. The unique elongated rod and hook suspension feel equally dainty and industrial. Finished in Patina Brass, Caelum is available with 6 or 9 lights.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.