Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antique Brass Pendant Chandelier, 7 Light

  • Mfr # 49806-01

  • Zoro # G303068728


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base & Medium Base
Fixture Wattage
60+50
Type
Hand Crafted Hardback Shade Completely Finished with Oatmeal Color Fabric Outside & Inside
Style
Transitional, Casual, Versatile, Timeless, Graceful
Diameter
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49806-01
Zoro #
G303068728
UPC #
847284074361
Country of Origin
China

Dimensions

Diameter
24"
Height
18.75"
Canopy Size
5.125" Dia x 0.75" H
Chain Length
3'

Details

Item
Antique Brass Pendant Chandelier,7 Light
Housing Finish
Antique Brass
Lamp Type
Candelabra Base & Medium Base
Fixture Wattage
60+50
Type
Hand Crafted Hardback Shade Completely Finished with Oatmeal Color Fabric Outside & Inside
Style
Transitional, Casual, Versatile, Timeless, Graceful
Number of Lights
7
Material
Steel
Description/Special Features
Suitable For Damp Locations
Wire
8'
Fixture type
Pendant Chandelier

Description

Antique Brass Pendant Chandelier,7 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.