Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antique White Chandelier, 5 Light

  • Mfr # 46235-60

  • Zoro # G903068845


product price: $1,549.90
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Lamp Type
Candelabra Base
Fixture Wattage
60
Type
Antique White Metal Shade with Clear Crystal Ball
Style
French Country, Shabby Chic, Botanical, Glamorous
Description/Special Features
Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46235-60
Zoro #
G903068845
UPC #
847284075702
Country of Origin
China

Dimensions

Height
27"
Diameter
26"
Canopy Size
4.75 " Dia x 1.25" H
Chain Length
6'

Details

Item
Antique White Chandelier,5 Light
Housing Finish
Antique White
Lamp Type
Candelabra Base
Fixture Wattage
60
Type
Antique White Metal Shade with Clear Crystal Ball
Style
French Country, Shabby Chic, Botanical, Glamorous
Description/Special Features
Suitable For Damp Locations
Material
Steel
Number of Lights
5
Wire
12'
Fixture type
Chandelier

Description

Antique White Chandelier,5 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.