Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antique White Semi Flush, 1 Light

  • Mfr # 46231-60

  • Zoro # G202753800


product price: $335.90
/ea
Free Shipping & Returns

Key Features

Finish
Antique White
Height
11.5"
Material
Steel
Number of Light Bulbs Required
1
Canopy Size
4.75 " Dia x 1.25" H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46231-60
Zoro #
G202753800
UPC #
847284075689
Country of Origin
China

Dimensions

Height
11.5"
Canopy Size
4.75 " Dia x 1.25" H
Diameter
12.625"

Details

Item
Antique White Semi Flush,1 Light
Finish
Antique White
Material
Steel
Number of Light Bulbs Required
1
Fixture type
Semi-Flush Mount
Description/Special Features
Suitable For Damp Locations
Bulb Base Type
Medium Base
Glass/Shade Type
Antique White Metal Shade
Max Wattage
60
Style
French Country, Shabby Chic, Botanical, Glamorous

Description

Antique White Semi Flush,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.